Menu Search
LUTRON #S-603PH-LA-CSA

Skylark Wall Dimmer, Light Almond, Slide, Preset On-Off, 600W

SKU # 02755749909
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: Light Almond
Wallplate: Decorator
Packaging: Clamshell