Menu Search
LUTRON #RRD-6NA-LA

Maestro Wall Dimmer, Light Almond, Tap On-Off, 600W

SKU # 02755721267
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Remote
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: Light Almond

Additional Info: 2 Phase-Adaptive Dimmer With Neutral Wire