Menu Search
LUTRON #AY-10P-IV-CSA

Ariadni Wall Dimmer, Slide, Preset On-Off, 1-Pole Operation, Incandescent, 1000W, 120V, Ivory

SKU # 02755770369
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: Ivory
Wallplate: Toggle

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - Ivory; Wallplate - Toggle; Additional Information - Dimensions: 2.86 in. L x 0.23 in. W x 4.60 in. H; Manufacturer Series - Ariadni

Additional Info: Dimensions: 2.86 in. L x 0.23 in. W x 4.60 in. H