Menu Search
LUTRON #DVCL-153PH-BRC

Diva C-L Wall Dimmer Switch, Slide, 1P, 3-Way Operation, CFL/LED, 150W, 120V, Brown

SKU # 02755700335
Type: Wall Dimmer
Switch Type: Slide
Pole Type: 1-Pole, 3-Way
Load: CFL/LED
Capacity: 150W
Voltage: 120V
Finish: Brown
Packaging: Clamshell

CL dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.