Menu Search
LUTRON #DV-103P-WH-CSA

Diva Wall Dimmer, White, Preset, 1000W

SKU # 02755770097
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White