Menu Search
Dimming Switches Wall Dimmer, White, Preset, 16A

LUTRON ELECTRONICS CO #DVTV-WH

Diva Wall Dimmer, White, Preset, 16A

SKU #02755766345
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 16A
Voltage: 120/277V
Finish: White
Wallplate: Paddle