Menu Search
LUTRON #DVELV-303P-WH

Diva Wall Dimmer, White, Preset, 300W

SKU # 02755775599
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Low Voltage, Electronic
Capacity: 300W
Voltage: 120V
Finish: White