Menu Search

LUTRON ELECTRONICS CO #DVLV-600P-WH-CSA

Diva Wall Dimmer, White, Preset, 450W

SKU: 02755770668
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: White
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset; Operation - 1-Pole; Load - Low Voltage, Magnetic; Capacity - 450W; Voltage - 120V; Finish - White; Manufacturer Series - Diva