Menu Search
Dimming Switches Wall Dimmer, White, Preset, 450W

LUTRON ELECTRONICS CO #DVLV-603PH-WHCSA

Diva Wall Dimmer, White, Preset, 450W

SKU #02755775232
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: White