Menu Search
LUTRON ELECTRONICS CO #MALV-600-WH-CSA

Maestro Wall Dimmer, White, Preset, 450W

SKU # 02755770422
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: White

Dimming Switches: Switch Type - Wall Dimmer; Operator - Preset; Operation - 1-Pole; Load - Low Voltage, Magnetic; Capacity - 450W; Voltage - 120V; Finish - White; Manufacturer Series - Maestro