Menu Search
LUTRON #SLV-603P-WH-CSA

Skylark Wall Dimmer, White, Preset, 450W

SKU # 02755768643
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: White