Menu Search
LUTRON #DVLV-103P-WH-CSA

Diva Wall Dimmer, White, Preset, 800W

SKU # 02755770143
Type: Wall Dimmer
Switch Type: Preset
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 800W
Voltage: 120V
Finish: White