Menu Search
LUTRON ELECTRONICS CO #NTF-103P-WH

Nova-T Wall Dimmer, White, Preset On-Off, 1000W

SKU # 02755745393
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Fluorescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Custom (included)