Menu Search
LUTRON ELECTRONICS CO #NTLV-603P-WH

Nova-T Wall Dimmer, White, Preset On-Off, 450W

SKU # 02755739278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 450W
Voltage: 120V
Finish: White
Wallplate: Custom (included)