You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #NTLV-1003P-WH

Nova-T Wall Dimmer, White, Preset On-Off, 800W

SKU # 02755739279
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: Low Voltage, Magnetic
Capacity: 800W
Voltage: 120V
Finish: White
Wallplate: Custom (included)