Menu Search
LUTRON ELECTRONICS CO #MA-1000-WH-CSA

Maestro Wall Dimmer, White, Side Rocker w/Preset Tapswitch, 1000W

SKU # 02755770398
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Decorator