Menu Search
LUTRON #MA-600-WH-CSA

Maestro Wall Dimmer, White, Side Rocker w/Preset Tapswitch, 600W

SKU # 02755770337
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator