You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #MA-600H-WH-CSA

Maestro Wall Dimmer, White, Side Rocker w/Preset Tapswitch, 600W

SKU # 02755774819
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Rocker with Preset Tap Switch
Pole Type: Multi-Location Master
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Dimming Switches: Switch Type - Wall Dimmer; Operator - Side Rocker w/Preset Tapswitch; Operation - Multi-Location Master; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Packaging - Clamshell; Manufacturer Series - Maestro