Menu Search
LUTRON #DVLV-603P-WH-CSA

Diva Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 600VA

SKU # 02755770674
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Rating: 450W. Night Light.