You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #DV-600P-WH-CSA

Diva Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 600W

SKU # 02755745402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator

Additional Info: Night Light