Menu Search
Dimming Switches Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 600W

LUTRON ELECTRONICS CO #DV-600PH-WH-CSA

Diva Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 600W

SKU #02755774849
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Additional Info: Night Light