Menu Search
LUTRON #DV-603PH-WH-CSA

Diva Wall Dimmer, White, Side Slider w/Preset Decorator Rocker, 600W

SKU # 02755774865
Type: Wall Dimmer
Switch Type: Side Slider with Preset Decorator Rocker
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Additional Info: Night Light