Menu Search
LUTRON #AY-600P-WH-CSA

Ariadni Wall Dimmer, White, Side Slider w/Preset Toggle, 600W

SKU # 02755768987
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: Box