Menu Search
LUTRON ELECTRONICS CO #AY-603PH-WH-CSA

Ariadni Wall Dimmer, White, Side Slider w/Preset Toggle, 600W

SKU # 02755769233
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Side Slider with Preset Toggle
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Toggle
Packaging: Clamshell