You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #NTLV-1000-WH

Nova-T Wall Dimmer, White, Slide On-Off, 1000VA

SKU # 02755739215
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 1000VA
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Thin Profile Linear Slide Dimmer. Rating: 800W