Menu Search
LUTRON ELECTRONICS CO #N-1500-WH

Nova Wall Dimmer, White, Slide On-Off, 1500W

SKU # 02755732370
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1500W
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer