(0)

LUTRON ELECTRONICS CO #NT-1PS-WH

Nova-T Wall Dimmer, White, Slide On-Off, 20A

SKU: 02755739207
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: All Load Types
Capacity: 20A
Voltage: 120/277V
Finish: White
Wallplate: Custom (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide On-Off; Operation - 1-Pole; Load - All Load Types; Capacity - 20A; Voltage - 120/277V; Finish - White; Wallplate - Custom (included); Additional Information - Style: Thin Profile Linear Slide Dimmer. Application: General purpose switching of all sources and motor loads.; Manufacturer Series - NovaT
Additional Info: Style: Thin Profile Linear Slide Dimmer. Application: General purpose switching of all sources and motor loads.