Menu Search
LUTRON ELECTRONICS CO #NTFTV-WH

Nova-T Wall Dimmer, White, Slide On-Off, 60 Ballast (electronic) 16A

SKU # 02755745966
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Fluorescent
Capacity: 60 Ballast (electronic) 16A
Voltage: 120/277V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer. Application:Use with Power Pack PP-20 for Eco-10 (TVE-Series) 0-10 VDC Ballast