Menu Search
LUTRON ELECTRONICS CO #NTLV-600-WH

Nova-T Wall Dimmer, White, Slide On-Off, 600VA

SKU # 02755739210
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Thin Profile Linear Slide Dimmer. Rating: 450W