Menu Search
LUTRON ELECTRONICS CO #N-1003P-WH

Nova Wall Dimmer, White, Slide, Preset On-Off, 1000W

SKU # 02755739347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Custom (included)

Additional Info: Style: Linear Slide Dimmer