Menu Search
LUTRON #S-103P-WH-CSA

Skylark Wall Dimmer, White, Slide, Preset On-Off, 1000W

SKU # 02755770571
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Decorator