Menu Search
Dimming Switches Wall Dimmer, White, Slide, Preset On-Off, 1000W
LUTRON ELECTRONICS CO #S-10PH-WH-CSA

Skylark Wall Dimmer, White, Slide, Preset On-Off, 1000W

SKU # 02755769229
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell