Menu Search
Dimming Switches Wall Dimmer, White, Slide, Preset On-Off, 600VA
LUTRON ELECTRONICS CO #SLV-600PH-WH-CSA

Skylark Wall Dimmer, White, Slide, Preset On-Off, 600VA

SKU # 02755769575
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Low Voltage, Magnetic
Capacity: 600VA
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Additional Info: Rating: 450W