Menu Search
LUTRON #CT-600P-WH

Skylark Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU # 02755700276 Manufacturer Series: Contour
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Box

Additional Info: Coordinating Claro and SS Wall Plates Available Separately