Menu Search
Dimming Switches Wall Dimmer, White, Slide, Preset On-Off, 600W

LUTRON ELECTRONICS CO #CTCL-153PH-WH-C

Skylark Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU #02755700295
Manufacturer Series: C•L
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 1-Pole, 3-Way
Load: All Load Types
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator
Packaging: Clamshell

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 1-Pole, 3-Way; Load - All Load Types; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Packaging - Clamshell; Additional Information - Load Ratings - Dimmable CFL/LEDs: 150W, Incandescent/Halogen: 600W; Manufacturer Series - Skylark CL

Additional Info: Load Ratings - Dimmable CFL/LEDs: 150W, Incandescent/Halogen: 600W