Menu Search

LUTRON ELECTRONICS CO #NT-603P-WH

Nova-T Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU: 02755739213
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Custom (included)
Description
Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Custom (included); Additional Information - Style: Thin Profile Linear Slide Dimmer; Manufacturer Series - NovaT
Additional Info: Style: Thin Profile Linear Slide Dimmer