Menu Search
LUTRON #S-603PGH-WH-C

Skylark Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU # 02755759010
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator

Dimming Switches: Switch Type - Wall Dimmer; Operator - Slide, Preset On-Off; Operation - 3-Way; Load - Incandescent; Capacity - 600W; Voltage - 120V; Finish - White; Wallplate - Decorator; Additional Information - Eco-dim saves at least 15 percent energy and extends bulb life 3x compared to standard switch; Manufacturer Series - Skylark

Additional Info: Eco-dim saves at least 15 percent energy and extends bulb life 3x compared to standard switch