Menu Search
LUTRON #S-603PH-WH-CSA

Skylark Wall Dimmer, White, Slide, Preset On-Off, 600W

SKU # 02755769045
Type: Wall Dimmer
Switch Type: Slide, Preset On-Off
Pole Type: 3-Way
Load: Incandescent
Capacity: 600W
Voltage: 120V
Finish: White
Wallplate: Decorator