Menu Search
LUTRON #RRD-10ND-WH

Maestro Wall Dimmer, White, Tap On-Off, 1000W

SKU # 02755777446
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Remote
Load: Incandescent/Halogen
Capacity: 1000W
Voltage: 120V
Finish: White

Additional Info: With Neutral Wire