Menu Search
LUTRON #RRD-6NA-WH

Maestro Wall Dimmer, White, Tap On-Off, 600W

SKU # 02755721280
Type: Wall Dimmer
Switch Type: Tap On-Off
Pole Type: Remote
Load: Incandescent/Halogen
Capacity: 600W
Voltage: 120V
Finish: White

Additional Info: 2 Phase-Adaptive Dimmer With Neutral Wire