You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LUTRON ELECTRONICS CO #DVCL-153P-GR

Diva C.L Wallbox Dimmer, Paddle On-Off with Linear Slider

SKU # 02755700302
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wallbox Dimmer
Switch Type: Paddle On-Off with Linear Slider
Pole Type: 1-Pole, 3-Way
Load: Dimmable LED/CFL, Incandescent/Halogen, Mixed Bulb
Capacity: 150W, 600W
Voltage: 120V AC 60Hz
Finish: Gloss Gray

LUT DVCL-153P-GR SP-3WY-GRY-BXD-DMR