Menu Search
LUTRON #PJ2-3BRL-WH-L01R

Pico Control, Remote, White, With Raise/Lower

SKU # 78427607212
Type: Wireless Control
Switch Type: Wireless Control
Pole Type: Remote
Finish: White

Dimming Switches: Switch Type - Wireless Control; Operation - Remote; Finish - White; Additional Information - 3 Button, With Raise/Lower, Light Icon Engraving; Manufacturer Series - Pico

Additional Info: 3 Button, With Raise/Lower, Light Icon Engraving