(0)

LUTRON #P-BDG-PKG2W-C

In-Wall Dimmer Kit, White

SKU: 78427610255
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Dimmer
Switch Type: Wall Dimmer
Finish: White
Description
Dimming Switches: Switch Type - Wall Dimmer; Finish - White; Additional Information - Includes: (1) Smart Bridge L-BDG2-WH, (1) In-wall Light Dimmer PD-6WCL-WH, (2) Pico Remotes PJ2-3BRL-WH-L01R, (2) Pedestals L-PED1-WH, (2) Wallplates CW-1-WH (Claro wallplate)
Additional Info: Includes: (1) Smart Bridge L-BDG2-WH, (1) In-wall Light Dimmer PD-6WCL-WH, (2) Pico Remotes PJ2-3BRL-WH-L01R, (2) Pedestals L-PED1-WH, (2) Wallplates CW-1-WH (Claro wallplate)