Menu Search
LUTRON #PD-5WS-DV-WH

Caseta In-Wall Dimmer Switch, 1P, Multi-Location Operation, Incandescent, Halogen, 600W

SKU # 78427604113
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: In Wall Switch
Switch Type: In Wall Switch
Pole Type: 1-Pole, Multi-Location
Load: Incandescent, Halogen
Capacity: 600W
Voltage: 120/277V
Finish: White

Dimming Switches: Switch Type - In Wall Switch; Operation - 1-Pole, Multi-Location; Load - Incandescent, Halogen; Capacity - 600W; Voltage - 120/277V; Finish - White; Manufacturer Series - Caseta