Menu Search
LUTRON #PD-10NXD-WH-C

Caseta In-Wall Dimmer Switch, Incandescent, 1000W, 120V, White

SKU # 78427614616
Type: Wall Dimmer
Switch Type: Wall Dimmer
Load: Incandescent
Capacity: 1000W
Voltage: 120V
Finish: White
Packaging: Wallbox

Dimming Switches: Switch Type - Wall Dimmer; Load - Incandescent; Capacity - 1000W; Voltage - 120V; Finish - White; Packaging - Wallbox; Additional Information - Environmental Conditions : 0 to 90 percent Humidity, Non-Condensing; Manufacturer Series - Caseta

Additional Info: Environmental Conditions : 0 to 90 percent Humidity, Non-Condensing