Menu Search

LUTRON #P-BDG-PKG2P-C

Lamp Dimmer Kit, Incandescent, Halogen, 300W, 120V, White

SKU: 78427610257
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Lamp Dimmer
Switch Type: Lamp Dimmer
Load: Incandescent, Halogen
Capacity: 300W
Voltage: 120V
Finish: White
Description
Adjusting lights and shades from a smart phone has never been easier, more reliable, or affordable. The Lutron Smart Bridge allows for setup, control, and monitoring of Caseta Wireless dimmers and Serena Remote Controlled Shades from a smartphone or tablet. Use the Lutron Smart Bridge and application to control lights and shades from anywhere, schedule them to adjust automatically based on the time of day, or create your favorite scenes that adjust multiple lights and shades with the press of a button.
Additional Info: Includes: (1) Smart Bridge L-BDG2-WH, (2) Plug-in Lamp Dimmers PD-3PCL-WH, (2) Pico Remote PJ2-3BRL-WH-L01R (2) Pedestals L-PED1-WH