(0)

LUTRON #PD-3PCL-WH-C

Lamp Dimmer Switch, Incandescent, Halogen, 300W, 120V, White

SKU: 78427607228
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Plug-In Dimmer
Switch Type: Plug-In Dimmer
Load: Incandescent, Halogen
Capacity: 300W
Voltage: 120V
Finish: White
Manufacturer Series: Caseta
Description
Dimming Switches: Switch Type - Plug-In Dimmer; Load - Incandescent, Halogen; Capacity - 300W; Voltage - 120V; Finish - White; Manufacturer Series - Caseta