Menu Search
LUTRON #DVRP-253P-WH

Diva Reverse Phase Dimmer, Paddle On/Off w/Slider, 120VAC

SKU # 78427622166
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reverse Phase Dimmer
Switch Type: Paddle On/Off w/Slider
Pole Type: 1-Pole, 3-Way
Load: LED/CFL, Incandescent/Halogen, Electronic Low Voltage
Capacity: 250W, 500W
Voltage: 120V AC
Finish: White
Wallplate: Standard Designer

LUL DVRP-253P-WH LIGHTING-DIMMER