Menu Search
LUTRON #NTCL-250-WH

Nova T Wall Box Dimmer, Slide Down to Off, 120VAC 60 Hz, 1-Pole

SKU # 78427610748
Type: Wall Box Dimmer
Switch Type: Slide Down to Off
Pole Type: 1-Pole
Load: Dimmable LED/CFL, Incandescent/Halogen, Hi-Lume 2-Wire LTE LED Driver, Mixed Bulb
Capacity: 250W, 1000W, 400W
Voltage: 120V AC 60Hz
Finish: White

LUL NTCL-250-WH 120V-SLIDE-DIMMER