Menu Search
LUTRON #RRD-6ND-WH

RadioRA 2 Maestro Wall Dimmer, Tap Fade On/Off, Double Tap Full On w/Rocker

SKU # 78427624379
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Neutral Wire Wall Dimmer
Switch Type: Tap Fade On/Off, Double Tap Full On w/Rocker
Pole Type: 1-Pole, Multi-Location
Load: LED, Incandescent/Halogen, Magnetic Low Voltage
Capacity: 150W, 600W, 450W
Voltage: 120V AC 50/60Hz
Finish: White

LUL RRD-6ND-WH 600W-LIGHTING-DIMMER